Abbotsford
jun449bl

ACUITY 4 inch JUNO Aiming Elbow Trim, MR16, Black

Price $55.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V31

Description

The 4-inch aiming elbow trim can be adjusted 75 degrees vertically and is available with a classic-aged-bronze, black, satin-chrome, or white trim.

Specifications

Brand Name Juno Item Name Recessed Trim
Type Low Voltage, 75° Vertical Adjustable, Aiming Elbow Ceiling Opening 4 in
Lamp Type MR16 Lamp Wattage 50 W
Mounting Type Recessed Diameter 4-7/8 in
Color Black For Use With IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Series Housing
Standards UL Listed, cUL, CSA Certified UPC 661209020505

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok