Abbotsford
lcl501x

PHILIPS LIGHTING 4-1/4 inch 50W Lytecaster PAR20 Remodeler Swivel Trim

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:501X

Description

Lytecaster Non-IC Remodeler (120V)

Specifications

Brand Name Philips Lighting Sub Brand Lightolier
Item Name Remodeler Type Non-IC, Compact
Voltage Rating 115 - 125 V Lamp Type PAR20 Incandescent
Housing Material Steel Lamp Wattage 50 W
Number of Lamps 1 Diameter 107.95 mm
Color Gray Application Professional/Residential D/L
UPC 624563088390

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok