Abbotsford
lclp4rdcc

PHILIPS LIGHTING 4 inch LyteProfile Clear Reflector

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401050092

Description

LyteProfile LED downlights are designed for new construction and include downlight and wall wash distributions. They are highly energy efficient with up to 100 lm/w, provide a full 60 degree cutoff, and feature an impressively shallow 4.5" housing.

Specifications

Brand Name Lightolier Sub Brand LyteProfile
Item Name 4 in Reflector Trim Type Round
Lamp Type LED Housing Material 0.05 in Formed Aluminum
Diameter 5-3/4 in Color White, Comfort Clear Reflector
Standards cULus Listed, Energy Star® Certified Application For Airports, Banks, Fashion, Hospitality and Office, Recessed Downlighting
UPC 662057980386

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok