Abbotsford
junv4012wh

ACUITY 4 inch Juno Lighting Stippled Opal Lens Shower Recessed Lighting Trim with Reflector, White

Price $14.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GL4

Description

Stippled opal lens shower of white colour with reflector.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Shower Reflector Trim with Stippled Opal Lens Type Round, Line Voltage
Lamp Type PAR20/R20 Series V4012
Lamp Wattage 30/50 W Diameter 5 in OD
Color White For Use With V4ICW, V4TCW, V4TCRW, IC1, IC1P, TC1, TC1R Recessed Housings
Application For Wet and Indoor Locations UPC 661209107411

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok