Abbotsford
junv5tcrw

ACUITY 5 inch V5TCR Series Vulite Incandescent Round Remodel Housing

Price $19.66 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A25

Description

Requires 3” spacing from insulation VuLite is an economic alternative for recessed lighting offering a selection of 4”, 5” and 6” downlights for use in residential and light commercial applications. The line includes a range of popular trim selections including baffles, cones, adjustables and lensed, providing choices to meet the needs of various lighting applications. Economy does not mean sacrificing the quality and standards you have come to expect from Juno Lighting Group. You can buy and install VuLite products with total confidence knowing that all products are designed and tested to meet UL requirements and are backed by the leader in residential recessed lighting.

Specifications

Brand Name Acuity Brands Item Name 5 in TC Value Remodel Housing
UPC 661209270863

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok