Abbotsford
litrtm502wh

LITELINE 5 inch 120V Stepped Baffle Trim, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RTM502-WH

Description

5¿ Stepped white baffle trim is a stepped metal baf¿e with trim ring designed for RF5 series housings with BR30 or PAR30 short neck lamps. The baf¿e provides an attractive look and minimizes glare. Can be used for general or task lighting applications.

Specifications

Brand Name Liteline Item Name 5 in Stepped Baffle Trim
Lamp Type BR30/PAR30 Housing Material 0.04 in Steel
Lamp Wattage 65/75 W Diameter 6-3/4 in
Depth 64 mm Color White, White Baffle
For Use With RF5 Series Housings Standards cULus Listed
Application For General Lighting, Task Lighting UPC 771250924186

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok