Abbotsford
eltb505w

ELITE LIGHTING 5 inch Elite Metal Fresnel Lens Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B505W

Description

Metal Fresnel Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Trim with Fresnel Lens
Lamp Type Compact Fluorescent, Incandescent Housing Material Metal
Lamp Wattage UP to 26 W Diameter 6-1/4 in OD
Color White For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Housings
Application For General Lighting UPC 847801621405

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok