Abbotsford
eltb6rat

ELITE LIGHTING 6 inch Elite Universal Non-IC Remodel Housing, Air-Shut

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B6R-AT

Description

Thermally protected, specification grade remodel recessed housing. For remodel applications where insulation can be kept 3 from housing. Accommodates up to 150W R40/PAR38, 120W BR40, 85W BR30 and 150W A21 lamps. For fast and easy installation in existing plaster or mechanical ceilings from ½ to 1-3/8 thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½ KOs and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 6 in Housing
Type Remodel, Non-IC, Recessed Voltage Rating 120 V
Lamp Type Incandescent (Lamp Not Included) Housing Material Steel
Lamp Wattage 150 W Number of Lamps 1
Depth 330 mm Color White
UPC 847801016584
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok