Abbotsford
jun444bbl

ACUITY 4 inch JUNO 444 Series Adjustable Black Baffle, Black Trim

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:243V1R

Description

The 4-inch adjustable black baffle trim is available with a trim ring in black.

Specifications

Brand Name Juno Item Name 4 in Adjustable Downlight Baffle Trim
Type Round, Low Voltage Lamp Type MR16
Series 444 Lamp Wattage 50/75 W
Diameter 5 in OD Color Black, Black Baffle
For Use With IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings Application For Indoor Locations
UPC 661209237156

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok