Abbotsford
junic21r

ACUITY 6 inch JUNO IC Shallow Incandescent Remodel Housing

Price $50.43 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A1M

Description

IC21R shallow remodel housing is ideal for applications where vertical installation space is limited.

Specifications

Brand Name Juno Item Name 6 in Round Housing
Type Shallow Universal, Remodel Voltage Rating 120 V
Ceiling Opening 6-3/4 in Lamp Type Incandescent
Insulation Type IC Housing Material Aluminum
Lamp Wattage 75 W Number of Lamps 1
Mounting Type Ceiling Diameter 6 in
Height 5-3/4 in Width 13-3/4 in
Depth 7-5/16 in For Use With Downlighting
Standards UL, cUL Listed Application For Damp and Wet Locations
UPC 661209017666

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok