Abbotsford
lcl1176wh

PHILIPS LIGHTING 6-3/4 inch Aperture Lytecaster Basic Baffle Reflector Trim, White Baffle/White Flange

Price $14.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:1176WH

Description

Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 5-3/4 in Baffle Reflector Trim Type Direct Light Outlet, Symmetric, Round
Lamp Type Incandescent Housing Material Aluminum
Lamp Wattage 150 W Number of Lamps 1
Mounting Type Recessed Diameter 146 mm
Height 5-3/4 in Width 1.4 in
Depth 200 mm Color Matte White
Application For Indoor Commercial - Recessed Downlights UPC 784197003517

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok