Abbotsford
ykl6ld1r6

ACUITY 6 inch A19 Lithonia Lighting Premium Polycarbonate Drop Opal Trim, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:941104

Description

6LD1 6 Shower Trim Drop Opal. Drop Opal Lens; Aluminum, Polycarbonate Lens; 6 Inch Nominal Aperture Size; Round Aperture Shape; A19 40 W/A19 60 W Incandescent Lamp

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Trim with Drop Opal Lens
Type Non-Adjustable, Narrow Flange, Round Ceiling Opening 5-5/8 in
Lamp Type A19 Incandescent, Fluorescent Housing Material Aluminum
Lamp Wattage Incandescent: 10/60 W, Fluorescent: 13/18/26 W Diameter 7-5/8 in
Height 5-3/4 in Color White
For Use With LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR Recessed Housings, LP6 and LP6F Frame-in Kits Standards cULus Listed
Application For Residential use

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok