Abbotsford
litwltds1w30k90fwh

LITELINE WLTDS-1W30K-90-FWH 1.4W 90CRI LED Asymmetric Wall Light - Square, White

Price $127.78 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:WLTDS-1W30K-90-FWH
Documents Documents

Description

This 1.4W asymmetric light provides quality illumination for ambient accent lighting in hallways, corridors, stairs and entrances. Powered by a 24V constant voltage power supply (sold separately). Fixture is IC rated, suitable for indoor use only.Body Construction:The body is constructed from machined aluminum which acts as a heat sink for the 1.4W LED. Fixture can be rotated 360° to a fixed position for directional asymmetrical lighting. Provided with toolless push in connector allows for daisy chain option, to be used with 18-2 AWG LVT cable (not provided). Suitable for indoor use only, dry and damp locations.Housing:The LED asymmetric wall light is installed in an aluminum housing which allow for enclosed wiring and the fixture to be installed where insulation is present. Housing includes a strain relief to secure electrical cables and two torsion clips for enhanced rigidity to recessed surface.Power Consumption:This fixture operates on 24V constant voltage. Remote power supply required.Voltage Drop:Contact your Liteline representative for voltage drop calculation guidelines.Light Output:This recessed light outputs a warm white (3000 K) color temperature which provides 51 lumens.Beam Spread:The fixture LED provides lighting with 45 degree beam spread.Dimming:100%-5% dimming with compatible electronic and magnetic dimming drivers.Installation:When installing WLFDR-1W in an insulated wall a vapour barrier (WL-VBE sold separately) and a pre-mounting plate (P-1750 sold separately) is required.Applications:With the added directional control, this allows for multiple corridor/hallway sidewall recess lighting, in addition adding essential accent illumination for under cabinet, display and wall washing environments.

Specifications

Brand Name Liteline Sub Brand Wall Lights
Item Name Wall Light Type Asymmetric, Square
Voltage Rating 24 VDC Lamp Type LED
Ceiling Opening 1-3/4 Inch Housing Material Aluminum
Series WLTD Lamp Wattage 1.4 W
Beam Angle 45° Average Life 50000 hr
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 56 lm
Mounting Type Recessed Housing Finish Flat White
Dimensions 1-27/32 in dia x 3-3/8 in H Standards cETLus Listed
Application For Ambient Accent Lighting in Hallways, Corridors, Stairs and Entrances UPC 771250772992

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok