Abbotsford
pasntlhorztccc6

PASS & SEYMOUR NTLHORZTCCC6 15Amp 120V/125V Horizontal Step Light, Tri-Color (Black, Light Almond, Ivory)

Price $42.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:NTLHORZTCCC6
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Ideal for stairways, hallways, media rooms, and hotels. This night light features five adjustable light levels, a hidden sensor that automatically controls the night light and an impact-resistant Lexan lens, face and body. An optional louver is included for added light-level control.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Part of the all-new radiant® collection.- Replaces any standard outlet.- Ideal for hallways, ktichens and nurseries.- Five adjustable light settings, including Ultra Low, Low, Medium, High and OFF.- Energy-Efficient soft glow LED lights are cool to the touch.- Hidden sensor automatically controls night light based on ambient light.- Three louvers included with the Tri-Color model -- black, ivory, and light almond.

Specifications

Brand Name Legrand Item Name Step Light
Type Horizontal Voltage Rating 120/125 V
Fixture Color/Finish Tri-Color Dimensions 1.6 in W x 1-1/2 in D x 2-3/4 in H
Lamp Type LED Amperage Rating 15 A
Lens Type Impact Resistant Lexan  Standards cULus, UL498
Application For Stairways, Hallways, Media Rooms and Hotels UPC 785007071672

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok