DISTRI-LITE 3-inch RZR-CCT-300 Series Selectable Color Temperature Downlight, Black
Description
This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It allows installation in almost any location, even directly under a ceiling joist. Whether it is a Remodel or New Constuction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | LED Recessed Downlight | Type | Airtight, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 6 W |
Lamp Type | LED | Ceiling Opening | 3-1/4 in |
Housing Material | Die-Cast Aluminum | Series | RZR-CCT |
Lighting Technology | Edge-Lit | Beam Angle | 107° |
Recessed Trim Type | 3 in | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 420 lm |
Cord Type | (6) 14 AWG | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 3.74 in dia x 0.5 in H |
Standards | cETLus Listed, UL1598 and CSA C22.2 No. 250.0-08, Energy Star Certified, IC/Non-IC Rated | Application | For Indoor or Outdoor Residential, Wet Location, Hospitality, Commercial and Multifamily Applications |
UPC | 775110020292 |
Packages
24 - UNIT - (24) |