Abbotsford
iwaleddl410w30kretroblk

STANDARD PRODUCTS 4 inch 10W 120V 3000K 684LM Round Dimmable LED Downlight, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63645

Description

These dimmable LED downlight kits combine exceptional light output with the traditional downlight look. They are versatile and allow the user to easily convert most traditional recessed fixtures by installing them into a housing or installing them directly into a junction box.PRODUCT FEATURES:• All mounting hardware is included for retrofit or new construction• IC rated when used in an approved IC rated recessed housing

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Recessed Downlight Fixture Type Symmetric, Direct Light Outlet, Retrofit
Voltage Rating 120 VAC, 1 - 10 V Dimming Fixture Wattage 10 W
Lamp Type LED (Lamp Included) DLC N
Lamp Wattage 10 W Recessed Trim Type 4 in Round
Average Life 40000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lumens 684 lm Mounting Type Ceiling, Surface
Housing Finish Black, Matte Dimensions 145 mm OD x 46 mm H
Includes Control Unit UPC 069549636453

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok