DISTRI-LITE 6-inch 13W 1000LM Razor CCT 600 Series Selectable Color Temperature Downlight, Black
Description
The new Razor-CCT series offers a 3K - 4K - 5K selectable color temperature feature. With a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.No worries of which color temperature to select prior to your final install; select the color once everything is completed and your light unit is ready to go in!
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Slim LED Recessed Fixture | Type | Ultra-Thin, Dimmable, Airtight |
Voltage Rating | 120 V | Fixture Wattage | 11 W |
Lamp Type | LED | Ceiling Opening | 6.33 in |
Housing Material | Black | Series | Razor |
Beam Angle | 107° | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 1000 lm |
Cord Type | (6) 14 AWG (Insulated) | Mounting Type | Recessed |
Dimensions | 7 in dia x 0.45 in H | Special Features | -20 to 40 °C Operating Temperature, Forward Phase Control |
Includes | A Junction Box with Driver, Light Unit with a CCT Selectable Switch, Pressure Fit Spring Clips and Quick Connect Wire Connectors | Standards | IC Rated, Wet Location Listed, cETLus Listed, Energy Star Certified, UL 1598, CSA C22.2 No. 250.0-08 |
Application | For Remodel or New Construction | UPC | 775110020490 |
Packages
24 - UNIT - (24) |