HUBBELL 6 inch 120V Line Voltage Incandescent Downlight Non-IC Rated
Description
LiteBox® line voltage incandescent downlight ideal for residential and light commercial applications where a smaller aperture is desired for use with BR30 and PAR30 lamps. Nail included on bar hangers.
Specifications
Brand Name | Prescolite | Sub Brand | LiteBox® |
Item Name | Downlight Fixture | Type | Non-IC Rated |
Voltage Rating | 120 V | Lamp Type | BR30/PAR30 Incandescent |
Ceiling Opening | 6 in | Application | For Residential and Light Commercial Applications |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |