Abbotsford
juntc1

ACUITY 4 inch JUNO Non-IC Incandescent Housing

Price $16.28 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245ACA
Documents Documents

Description

The non-IC housing is designed for use in non-insulated areas or where insulation is spaced at least 3 inches from the housing. • Detachable medium base porcelain socket with nickel-plated copper screw shell • Vertically adjustable to accommodate up to a 1-1/4-inch ceiling thickness • Steel housing is fully assembled for ease of installation • Thermally protected against improper use of lamps or insulation • Pre-wired junction box with five 1/2-inch and one 3/4-inch knockouts with pryout slots, 4 non-metallic sheathed cable connectors, and ground wire • Shadow-free, knife-edge trim design blends smoothly into the ceiling • UL Listed, cUL, CSA Certified for through-branch wiring, maximum 8 No. 12 AWG minimum 90 degrees C branch circuit conductors: 4 in, 4 out • Real Nail® 3 bar hangers: telescoping system with pre-installed removable nail for repositioning and integral T-bar mounting feature for suspended ceilings • Real Nail® 3 bar hangers feature patented break-away bars for tight joist spacing

Specifications

Brand Name Juno Item Name 4 in Round Trim Non-IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 4-1/2 in Lamp Type PAR20/R20/PAR16/R16/R14 Incandescent
Housing Material 22 ga Galvanized Steel Mounting Type Recessed
Height 5-3/8 in Width 13-1/2 - 25 in
Depth 12-1/8 in Standards CSA Certified, UL Listed
Application For Damp and Indoor Locations UPC 661209700193

Packages

1 - UNIT - 1 6 - UNIT - 6 168 - SKID - 168
This website uses cookies to ensure you get the best experience on our website. Read more
Ok