Abbotsford
lcl4rn

SIGNIFY 4-inch 120-277V LyteProfile Round Downlight & Wall Wash

Price $72.32 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:4RN

Description

LyteProfile downlights and wall washers provide a perfect balance of functionality with glare control. The robust and versatile UniFrame frame-in kit makes changes and updates easy to manage and install. High optical efficiency reinforced with Accurender technology provides an optimum balance of performance and quality of light. Ideal for use in a variety of applications including open office, institutional, healthcare, and retail.

Specifications

Brand Name Lightolier Sub Brand Calculite
Item Name 4 in LED Downlight Frame Type Round, New Construction, High Bay
Voltage Rating 120 - 277 VAC Lamp Type LED
Housing Material Galvanized Steel Mounting Type Ceiling
Height 4-7/8 in Width 13 in
Depth 10-3/8 in For Use With Calculite Generation III 4 in Downlight and Wall Wash Fixture
Standards cULus Listed, RoHS Compliant, Energy Star Certified Application For Indoor, Industrial Use
UPC 784197641924

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok