Abbotsford
junic20r

ACUITY 5 inch JUNO IC Incandescent Remodel Housing

Price $26.56 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A1K
Documents Documents

Description

IC20R remodel housing is ideal for applications where the backside of the ceiling is not accessible.

Specifications

Brand Name Juno Item Name 5 in Round Trim IC Housing
Type Remodel Voltage Rating 120 V
Ceiling Opening 5-1/2 in Lamp Type A19/PAR20/R20/BR30/PAR30/PAR30L/R30 Incandescent
Housing Material 0.032 in Aluminum Mounting Type Recessed
Diameter 5-7/8 in Height 7-1/2 in
Depth 12-1/2 in Standards UL Listed, CSA Certified
Application For Damp and Indoor Locations UPC 661209952714

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok