Abbotsford
junv4tcrlvw

ACUITY 240A1E 4-inch VuLite Low Voltage TC Remodel Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:240A1E

Description

VuLite is an economic alternative for recessed lighting offering a selection of 4”, 5” and 6” downlights for use in residential and light commercial applications. The line includes a range of popular trim selections including baffles, cones, adjustables and lensed, providing choices to meet the needs of various lighting applications. Economy does not mean sacrificing the quality and standards you have come to expect from Juno Lighting Group. You can buy and install VuLite products with total confidence knowing that all products are designed and tested to meet UL requirements and are backed by the leader in residential recessed lighting.

Specifications

Brand Name Juno Item Name 4 in TC Remodel Housing
Type Low Voltage Mounting Type Recessed
For Use With Recessed Lighting Fixtures Includes 50 VA, 12 V Magnetic Transformer
Standards UL Listed, cUL Listed Application For Use in Non-Insulated Areas
UPC 661209272041

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok