Abbotsford
junv5icw

ACUITY 5 inch VuLite Line Voltage IC New Construction Housing

Price $21.08 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241PLR
Documents Documents

Description

IC Air-Loc Housing. Energy efficient, sealed housing. Can be completely covered with insulation. When use with Air-Loc Gasket, stops infiltration and exfiltration of air, reducing heating and cooling costs. Trims shown with Air-Loc symbol do not required a gasket. Lamp: Lamp ratings based on trim selected. Socket: Medium base porcelain with nickel-plated copper screw shell. Floating socket with spring attaches to trim for installation. Shipped with socket cap to protect against paint overspray. Labels: U.L. listed for through-branch wiring, damp locations and IP: Product thermally protected against improper use of lamps or Insulation. Union made. UL Listed/CSA certified. Trim V2010 is wet location approved for covered ceiling applications. Trims V2015 and V2016 are wet location approved for covered ceiling applications, when used with outdoor rated PAR lamps. Testing: All reports are based on published industry procedures; field performance may differ from laboratory performance.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 5 in Round Trim IC Housing Type Line Voltage, New Construction
Voltage Rating 120 V Ceiling Opening 5-5/8 in
Lamp Type PAR20/R20/BR30/PAR30/PAR30L Incandescent Housing Material 0.032 in Aluminum
Mounting Type Recessed Height 7-1/2 in
Width 13-3/8 - 25 in Standards cUL and UL Listed
Application For Damp and Indoor Locations UPC 661209270832

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok