LITELINE RF601ICAT 6? 120V Line Voltage New Construction Dual Duty Airtight Housing
Description
Line voltage adjustable new construction housing with dual label for incandescent lamps. Designed for insulated ceilings and can be in direct contact with ceiling insulation. It offers a wide choice of trim types including reflector, wall wash, retractable and lensed trims. Housing adjusts for ceilings up to 1-1/4 inch thick.
Specifications
Brand Name | Liteline | Item Name | 6 in IC Housing with Adjustable Socket |
Type | Line Voltage, New Construction | Voltage Rating | 120 V |
Ceiling Opening | 6-1/2 in | Lamp Type | A19/PAR20/R20/BR30/PAR30/PAR38/BR40 |
Housing Material | Aluminum | Lamp Wattage | 150 W |
Number of Lamps | 1 | Mounting Type | Recessed |
Diameter | 155.6 mm | Height | 190.5 mm |
Depth | 276.2 mm | Standards | cULus Listed |
Application | For Damp Locations | UPC | 771250919472 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |