HUBBELL AL 120V 15W A15 Incandescent Aisle Light
Description
Welded steel aisle light housing for 15W A15 lamp, effective solution tolow level pathway lighting, ideal for a wide variety of interiorapplications including commercial, retail, and residential applications.
Specifications
Brand Name | Prescolite | Type | Recessed step light housing |
Voltage Rating | 120 VAC | Lamp Type | A15 lamp |
Number of Lamps | 1 | Height | 8.4375 in |
Width | 3.1875 in | Color | White |
Standards | UL/CSA | Application | Interior |
UPC | 785235127349 |
Packages
1 - UNIT - 1 | 96 - UNIT - 96 |