CANARM 2x40W 120V 11 inch Canarm Fixture Flush Mount
Description
Flushmount 11” with frosted glass
Specifications
Brand Name | Canarm | Item Name | Flush Ceiling Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 80 W | Lamp Type | Incandescent |
Number of Lamps | 2 | Housing Finish | Matte Pewter |
Lamp Wattage | 40 W | Lens Type | Structured Glass |
Mounting Type | Flush | Dimensions | 11 in W x 117.475 mm D |
UPC | 062345174808 |
Packages
1 - UNIT - 1 |