EXCEL LIGHTING 625018FR DOME CLG 11in SWIRL POB
Description
Ceiling surface with swirl glass, polished brass finish and compact fluorescent lamp 13W GX23 base.
Specifications
Brand Name | Galaxy Lighting | Item Name | Surface Fixture |
Type | Direct, Symmetric | Lamp Type | Compact Fluorescent |
Housing Finish | Matte Polished Brass | Lamp Wattage | 30 W |
Lamp Base | GX23 | Lens Type | Glass Structured |
Mounting Type | Ceiling, Surface | Housing Material | Glass |
Dimensions | 282.5 mm OD x 117.4 mm H | Includes | Lamp |
Packages
1 - UNIT - 1 |