exc810208wh

EXCEL LIGHTING & MANUFACTURING 7 1/2 inch 1x60W A19 Galaxy Lighting Mushroom Glass Dome Ceiling, White

Availablefor Backorder
Price $25.24 / EA Eco fees: $0.15
Qty EA
Manufacturer:EXCEL LIGHTING
Manufacturer #:810208wh

Description

Utility Flush Mount - White w/ White Glass

Specifications

Brand Name Galaxy Item Name Ceiling Fixture
Type Direct Outlet, Symmetric Voltage Rating 120 V
Lamp Type A19 Incandescent Number of Lamps 1
Lens Type Glass Opal Dimensions 190.5 mm OD x 120.65 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok