STANDARD PRODUCTS 68046 11-inch 1400LM 3000K LED Round Ceiling Luminaire, White
Description
Install Stnapro's LED ceiling luminaires and save on energy. The series of LED ceiling-mount luminaires, with their low-profile white frosted acrylic diffusers, make a perfect solution for commercial and decorative applications. These energy efficient luminaires are easy to install, use less energy than fluorescent lights, last longer and are maintenance free.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | 120° Beam, Dimmable, Round, Surface Mount, Traditional | Voltage Rating | 120 V |
Wattage | 20 W | Fixture Color/Finish | White |
Dimensions | 11-1/32 in dia x 3-13/16 in D | Lamp Type | LED |
DLC | Y | Designation | CLWH11-R20W-A/30K |
Lumens | 1400 lm | Color Rendering Index (CRI) | 80 |
Color Temperature | 3000 K | Average Rated Life | 50000 hr |
Lens Type | Frosted Plastic | Temperature Rating | -20 to 45 °C |
Mounting | Ceiling, Surface | Lamps Included | No |
Standards | cULus Certified, cETLus Listed, Damp Location Listed, FCC Compliant, Energy Star Certified | Application | For Commercial and Decorative Applications |
UPC | 069549013735 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |