Abbotsford
lcls5r827k7

PHILIPS LIGHTING 5 inch 120V 2700K 650LM 80CRI SlimSurface Round LED Downlight with ELV / Triac Dimming, WHITE

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:S5R827K7

Description

SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.FEATURES:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution

Specifications

Brand Name Philips Lighting Sub Brand SlimSurface
Item Name Recessed Downlight Fixture Type Direct Light Outlet, Symmetric
Voltage Rating 120 V Fixture Wattage 14.2 W
Lamp Type LED Lamp Wattage 14.2 W
Recessed Trim Type 5 in Round Color Temperature 2700 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lumens 700 lm Mounting Type Wall
Housing Finish White, Matte Dimensions 115 mm OD x 16 mm H
Includes Control Unit Application Downlighting
UPC 662057988672

Packages

1 - UNIT - 1 336 - SKID - 336
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok