ACUITY 11 inch 16W 120V 3000K 1100LM FMLRL Series LED Low Profile Round Flush Mount, White
Description
The beauty of simplicity, now in LED in low-profile styled, round, stay-white, acrylic diffuser, available in 11" and 14". These fixtures provide an attractive low cost lighting solution for every room in the home. Hidden cam-latches provide easy diffuser removal for installation and maintenance. Works with most standard incandescent dimmers. All mounting hardware included. 5-year limited warrantyProvides general illumination in residential and light commercial applications. Ideal for use in foyers, hallways, bedrooms, offices, utility work areas, stairways and many other rooms in the house.CUL listed to US and Canadian safety standards. ENERGY STAR certified.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Decorative Fixture | Type | Dimmable, Low Profile, Round |
Voltage Rating | 120 V | Fixture Wattage | 16 W |
Lamp Type | LED | Housing Finish | White |
Series | FMLRL | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | White Acrylic | Lumens | 1600 lm |
Mounting Type | Flush | Housing Material | Plastic |
Dimensions | 11 in dia x 2-7/8 in H | Includes | Mounting Hardware |
Standards | cULus Listed, Energy Star Rated | Application | For Commercial and Residential, Closets, Foyers, Hallways, Corridors, Bedrooms, Offices, Utility Work Areas, Stairways and Damp Locations uses |
UPC | 820476883071 |
Packages
1 - UNIT - 1 |