Abbotsford
cawisf41bn

CANARM ISF41BN 15 inch x 9 inch 100W Type A 3-Light Alabaster Brushed Nickel

Price $95.46 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:ISF41BN

Description

FEATURES:• Size of fixture: 15” W x 9F” H• Finish: brushed nickel• Glass: alabaster glass• Size of glass: 14 ” W x 3 3/8” H• Lamping: 3 x 100W A bulbs (not included)

Specifications

Brand Name Canarm UPC 062345324593

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok