EXCEL LIGHTING & MANUFACTURING 16 inch x 11 3/4 inch 100W E26 Galaxy Lighting Marble Glass Fixture Pendant
Description
Pendant with marbled glass, finish pewter. Location: dry place.
Specifications
Brand Name | Galaxy Lighting | Item Name | Pendant Light Fixture |
Fixture Wattage | 100 W | Lamp Type | Incandescent (Not Included) |
Number of Lamps | 1 | Housing Finish | Pewter |
Lamp Wattage | 100 W | Lamp Base | A Medium Base |
Shade Type | Marbled Glass | Housing Material | Steel |
Dimensions | 16 in dia x 11 in H | Standards | CSA Certified |
UPC | 772775194139 |
Packages
1 - UNIT - 1 |