cawiwl150b12bpt

CANARM 12 inch x 6-1/4 inch x 3-3/4 inch 100W Type A 1-Light Wall Sconce, Alabaster Glass

Availablefor Backorder
Price $21.20 / EA Eco fees: $0.15
Qty EA
Manufacturer:CANARM
Manufacturer #:iwl150b12bpt

Description

FEATURES: • Size of fixture: 12” W x 6 1/4” H x 3 3/4” D • Finish: brushed pewter • Glass: alabaster glass • Size of glass: 11 3/4” W X 6” H • Lamping: 1 x 100W A bulb (not included)

Specifications

Brand Name Canarm UPC 062345298863

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok