PHILIPS LIGHTING 912400531024 40W 700mA 120-277V 4000K LPW16 Series LytePro 16 LED Wall Sconce, Bronze
Description
The architecturally styled LytePro 16 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial and residential applications. It is ideal for general-purpose illumination along perimeters, entrances and garages for safety and security installations as well as accent lighting around buildings. LytePro 16 utilizes only 40 watts, and achieves up to 96 LPW to provide an efficient alternative to traditional light sources.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wall Sconce | Voltage Rating | 120 - 277 V |
Fixture Wattage | 36 W | Lamp Type | LED |
Housing Finish | Textured Bronze Paint | Series | LytePro 16 |
Amperage Rating | 700 mA | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 3374 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Dimensions | 12.02 in L x 5.71 in W x 5.14 in H |
Standards | cETLus and DLC Listed | Application | For Entryways and Corridors in Addition to Wall Lighting Applications Requiring Strong Lateral Spacing and Forward Pattern Projection |
UPC | 190096011247 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |