SATCO LIGHTING 62-1144R1 20W 120-277V 3000K 2-Light LED Large Up or Down Sconce, Black
Description
Satco's two-light large sconce is the ideal solution for a variety of applications. Illuminate hallways, entryways, lobbies, and patios with this elegant wall sconce with a black finish. Elegant and versatile, this wall sconce delivers 50,000 hours of warm white light.
Specifications
Brand Name | NUVO Lighting | Item Name | Up and Down Sconce Fixture |
Type | Cylinder, Large, Non-Dimmable, Utility | Voltage Rating | 120 - 277 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Number of Lamps | 2 | Housing Finish | Black |
Lamp Wattage | 20 W | Beam Angle | 40° |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 1800 lm |
UPC | 045923680908 |
Packages
1 - UNIT - 1 |