Abbotsford
litatkp06wh

LITELINE ATKP06-WH 20Amp 120V A-Line Live End Conduit Feed, White

Price $21.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATKP06-WH
Documents Documents

Description

Live End conduit feed (7/8” knockout) for top or end feed. FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors• System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.

Specifications

Brand Name Liteline Sub Brand A-line®
Item Name Conduit Feed Type Live End
Color/Finish White Dimensions 4.587 in L
For Use With Juno® and A-line® Style Track Products Standards cULus Listed
Application For 120 V 20 A 60 Hz Track Fixture, Top or End Feed UPC 771250501073

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok