Abbotsford
litatkp08wh

LITELINE ATKP08-WH A-Line J-Style Center Feed, White

Price $14.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATKP08-WH

Description

J-Style Center Feed - provides power anywhere along the track from junction box, includes canopy cover. PRODUCT FEATURES:- Low profile aesthetic design.- Solid 12-gauge conductors.- Mounting hardware included.

Specifications

Brand Name Liteline Sub Brand A-line®
Item Name Center Feed Type J-Style, Single Circuit
Color/Finish White Dimensions 4.65 in L
For Use With Juno® and A-line® Style Track, Connectors Includes Mounting Hardware
Application For 120 V 20 A 60 Hz Track Fixtures UPC 771250501103

Packages

1 - UNIT - 1 2 - UNIT - 2
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok