Abbotsford
litatkp02bk

LITELINE ATKP02-BK 20Amp 120V A-Line Track "L" Connector Power Feed, Black

Price $19.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATKP02-BK
Documents Documents

Description

L- Power Feed Connector, connects two track sections at 90 degrees.FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors.• With power feed.• Field convertible for right or left hand application • System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.

Specifications

Brand Name Liteline Sub Brand A-line®
Item Name Track Connector with Power Feed Type L-Shape
Color/Finish Black Dimensions 2.8 in L x 2.8 in W
For Use With Juno® and A-line® Style Track Lighting Standards cULus Listed
Application For Connects Two Track Sections at 90° UPC 771250501028

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok