Abbotsford
litatkp02wh

LITELINE ATKP02-WH 20Amp 120V A-Line Track "L" Connector Power Feed, White

Price $19.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATKP02-WH
Documents Documents

Description

L- Power Feed Connector, connects two track sections at 90 degrees.FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors.• With power feed.• Field convertible for right or left hand application • System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.

Specifications

Brand Name Liteline Sub Brand A-line®
Item Name Track Connector with Power Feed Type L-Shape
Color/Finish White For Use With Juno® and A-line® Style Track Products
Standards cULus Listed Application For 120 V 20 A 60 Hz Track Fixture
UPC 771250501011

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok