Abbotsford
litic6101bk

LITELINE IC6101-BK Liteline I-Connector, Black

Price $9.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:IC6101-BK

Description

Black I-Connector, with power feed, connects two track sections end to end for an in-line configuration (180ยบ).

Specifications

Brand Name Liteline Item Name Track Connector with Power Feed
Material Metal Type Straight, I-Shaped
Color/Finish Black For Use With All Liteline Track Products
Standards cULus Listed Application For 120 V 20 A 60 Hz Track Fixture, Connects Two Track Sections End to End for an Inline Configuration (180°)
UPC 771250300225

Packages

1 - UNIT - 1 50 - SKID - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok