LITELINE ATKP09-BN J-LE6110 Series J-Style Live End, Brushed Nickel
Description
Description J-Style Live End provides power from end of track (no canopy). Available in three colours: Black, White and Brushed Nickel. Features • Low profile aesthetic design • Solid 12-gauge conductor • Mounting hardware included Electrical System Electrical Rating: 20A, 120V, 60Hz Compatibility Juno Style Track system is compatible with all Juno Style Track, accessories and connectors.
Specifications
Brand Name | Liteline | Sub Brand | A-line® |
Item Name | Track Connector | Type | Live End |
Color/Finish | Brushed Nickel | Dimensions | 4.587 in L x 1.4 in W |
For Use With | Juno® and A-line® Style Track Products | Includes | Mounting Hardware |
Standards | cULus Listed | Application | For 120 V 20 A 60 Hz Track Fixture |
UPC | 771250501158 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |