Abbotsford
sattk403

SATCO LIGHTING TK403 4ft 12W 3000K LED Track Kit - Round Shape, White

Price $214.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TK403
Documents Documents

Description

Track Lighting Kit 12 Watt LED - 3000K - 36 Degree - Round Shape - White Finish

Specifications

Brand Name NUVO Lighting Sub Brand Nuvo
Item Name LED Fixture Track Kit Lamp Type LED
Fixture Wattage 36 W Fixture Type Track
Material Steel Type Contemporary, Round Back
Specifications Voltage Rating: 120 V, Number Of Heads: 3, Number Of Lamps: 3, Track Length: 48 in, Lamp Wattage: 12 W Finish White
Dimensions 48 in L x 3 in W x 2.88 in H Standards California Proposition 65 Compliant
UPC 045923434037

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok