Abbotsford
deshrw

RAB DESIGN LIGHTING 094420 PAR38 Full Cup Holder, White

Price $32.43 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:094420

Description

The HR is a rugged deluxe full cup PAR38 incandescent flood holder, rated up to 150 watts. The HR is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor sensors.

Specifications

Brand Name Rab Design Lighting Item Name Flood Projector Holder
Type Full Cap Voltage Rating 120 V
Fixture Color/Finish White Lamp Type Incandescent
Wattage 150 W UPC 061184944207

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok