Abbotsford
deshrb

RAB DESIGN LIGHTING 008319 150W PAR38 E26 Projector Incandescent Single Head Flood, Black

Price $32.43 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008319

Description

The HR is a rugged deluxe full cup PAR38 incandescent flood holder, rated up to 150 watts. The HR is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.

Specifications

Brand Name Rab Design Lighting Item Name Projector Lampholder
Type 1-Head, Symmetric Voltage Rating 120 V
Fixture Color/Finish Matt Black Lamp Type PAR38
Wattage 150 W Socket Type E26
Head Dimensions 136.6 mm OD x 162 mm H x 162 mm D Lamps Included No
UPC 061184083197

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok