Abbotsford
kentlpr20wh

KENDAL LIGHTING TLPR20-WH 50W Kendal Lighting PAR20 Track Cylinder, White

Price $30.35 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TLPR20-WH

Description

Track cylinder head available in black, brushed steel and white finish. Complement any decor.

Specifications

Brand Name Kendal Lighting Item Name Track Light Head
Type Symmetric, Projector Voltage Rating 120 V
Fixture Color/Finish Matte White Lamp Type PAR20
Wattage 50 W Dimensions 196.85 mm H

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok