Abbotsford
junr501whbwh

ACUITY 244NYT 50W PAR20/R20 JUNO® Trac-Lites™ Round Back Cylinder, White

Price $20.72 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NYT

Description

The timeless round back spotlight with baffle provides deep lamp shielding. For use with 50-watt maximum R20 or PAR20 lamp.

Specifications

Brand Name Juno Item Name Trac Head
Type Symmetric, 90° Voltage Rating 120 V
Fixture Color/Finish White Baffle, Matte White Lamp Type (1) Incandescent R20/PAR20
Wattage 50 W Fixture Material Steel
Socket Type E26 Medium Head Dimensions 88.9 mm OD
Dimensions 130.175 mm H Application For Trac Lighting
UPC 661209030580

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok