Abbotsford
junr531bl

ACUITY 244P0H 50W 120V PAR20 R531 Series Trac-Lites Flared Gimbal Trac Head, Black

Price $27.65 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244P0H

Description

A compact and contemporary appearance is dynamically achieved with the tight-to-the-trac flared gimbal series. The semi-exposed lamp design gives the fixture a lighter, open aesthetic, similar to traditional gimbal ring fixtures but with a little extra flare. Front relamping is a key feature of the flared gimbal series. For use with 50-watt maximum PAR20 lamp.

Specifications

Brand Name Juno Item Name Track Light Head
Type Flared Gimbal Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type PAR20 Incandescent
Collection Trac-Lites™ Series/Model R531
Wattage 50 W Fixture Material Drawn Steel
Socket Type E26 Medium Head Dimensions 3-1/2 in dia x 3-5/8 in L
Standards UL, cUL Listed UPC 661209030931

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok