ACUITY 244P0P 75W PAR30 JUNO® Trac-Lites™ Flared Gimbal Spotlight, Satin Chrome
Description
A compact and contemporary appearance is dynamically achieved with the tight-to-the-trac flared gimbal series. The semi-exposed lamp design gives the fixture a lighter, open aesthetic, similar to traditional gimbal ring fixtures but with a little extra flare. Front relamping is a key feature of the flared gimbal series. For use with 75-watt maximum PAR30 lamp
Specifications
Brand Name | Juno | Item Name | Trac Light Head |
Type | Flared Gimbal | Fixture Color/Finish | Satin Chrome |
Lamp Type | Line Voltage PAR30 | Mounting | Track |
Collection | Trac-Lites™ | Series/Model | R532 |
Wattage | 75 W | Fixture Material | Drawn Steel |
Socket Type | Medium Base Porcelain | Head Dimensions | 4-1/4 in W x 5-1/4 in H |
For Use With | Both Trac-Lites and Trac-Master Trac | Standards | UL, cUL Listed |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |