Abbotsford
kent6blk

KENDAL LIGHTING 6 ft 20A 120V Track, Black

Price $48.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:T6-BLK

Description

Six foot track rail with black color 120V and 20A.

Specifications

Brand Name Kendal Lighting Item Name Lighting Track
Type Linear Length 72 in
Width 1.4 in Height 3/4 in
Color/Finish Black Maximum Number of Heads 12
Mounting Surface Material Aluminum
Includes Mounting Hardware, (2) End Caps Standards ETL Listed
Application For Lighting Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok